Specialty Drill Bits
- Mfr # PTBX516
- Zoro # G823355049
product price:Â
$
34.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
5 in
Shank Diameter
1/4 in
Drill Bit Size
5/16 in
Shank Type
Round with Three Flats
Point Type
Arrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTBX516
- Zoro #
- G823355049
- UPC #
- 0000346676372
- Country of Origin
- China
Dimensions
- Overall Length
- 5 in
- Shank Diameter
- 1/4 in
- Drill Bit Size
- 5/16 in
- Maximum Drilling Depth
- 2 1/2 in
- Shank Length
- 1/2 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Tile Drill Bit
- Shank Type
- Round with Three Flats
- Point Type
- Arrow
- Finish
- Bright (Uncoated)
- For Workpiece Material
- Porcelain
- Material
- Carbide
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.3125
- For Tool Type
- Drill/Driver, Hammer Drill
- Shell Material
- Carbide
Description
Tile Drill Bit, 5/16 in, Maximum Drilling Depth 2 1/2 in, Shank Diameter 1/4 in, Shank Length 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.