Zoro Homepage

Straight Router Bit, 3/8 Cutting dia.

  • Mfr # 85245SMC

  • Zoro # G6756725


product price: $22.29
/ea

Key Features

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
3/8 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85245SMC
Zoro #
G6756725
UPC #
20000346625510
Country of Origin
Taiwan, Province of China

Dimensions

Cutter Dia.
3/8 in
Length of Cut
1 in
Overall Length
2 5/8 in
Shank Dia.
3/8 in
Cutting Length (In.)
3/8
Flute Length (In.)
1
Shank Length (In.)
2
Shank Dia. (In.)
3/8
Depth of Cut (In.)
3/8
Cutting Dia. (In.)
3/8
Overall Length (In.)
2-5/8
Shank Length
2 in
Flute Length
1 in

Details

Shape
Straight
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
1
Application
Woodworking
Sub-Category
Straight
Item
Straight Cut Profile Router Bit
Material
Carbide Tipped
Primary Material Application
Wood
End Mill Application
Finishing
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
O

Description

Straight Cut Profile Router Bit, Carbide Tipped, 3/8 in Cutter Dia., Fractional Inch, 1 in, 2 5/8 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.