STRING TRIMMERS
- Mfr # CMCST915C1
- Zoro # G323523757
product price:Â
$
112.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Line Advance
Bump
Power Source
Cordless
Number of Batteries Included
1
Line Diameter
0.07 in
Shaft Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCST915C1
- Zoro #
- G323523757
- UPC #
- 0885911719469
- Country of Origin
- Viet Nam
- Line Advance
- Bump
- Power Source
- Cordless
- Number of Batteries Included
- 1
- Item
- String Trimmers
- Battery Platform
- V20 MAX
- Tool Weight
- 6.4 lb
- Number of Chargers Included
- 1
- Voltage
- 20 V
- Includes
- 0.065 in. Line Prewound in Spool, CMCB2015 V20* 1.5Ah Li-ion Battery, CMCST915 V20* 10 in. String Trimmer and Edger, Guard, V20* Li-ion Charger
- Battery Capacity
- 1.5 Ah
- Battery Model Number
- CMCB2015
- Tool Series
- V20 Series
- Bare Tool/Battery Included
- Battery Included
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Line Diameter
- 0.07 in
- Shaft Length
- 35 in
- Tool Length
- 7 7/8 in
- Tool Width
- 6 1/4 in
- Tool Height
- 27 1/2 in
- Cutting Width
- 10 in
Description
String Trimmers, Power Source Cordless, Cutting Width 10 in, Line Diameter 0.07 in, Line Advance Bump, Shaft Length 35 in, Battery Platform V20 MAX, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 1.5 Ah, Tool Weight 6.4 lb, Tool Series V20 Series
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.