This item is Discontinued.

Bosch Swivel Monitor Wall Mount, 20" Screen UMM-LW-30B

Swivel Monitor Wall Mount, 20" Screen (Discontinued)

  • Mfr # UMM-LW-30B
  • Zoro # G2027457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMM-LW-30B
Zoro #
G2027457
UPC #
800549145299
Country of Origin
Taiwan, Province of China

Details

Item
Monitor Wall Mount
Type
Swivel
Color
Black
Construction
Steel
For Use With
Up to 20 in Monitors
Finish
High Gloss
Mounting
Wall
Includes
Hardware

Description

Monitor Wall Mount, Color Black, Finish High Gloss, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.