Zoro Homepage

Table Saw, 10 in Dia, 3800 RPM

  • Mfr # GTS15-10

  • Zoro # G311631617


product price: $725.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Blade Dia.
10 in
Voltage
120 V AC
Bevel Angle Range
-2 Degrees Left to 47 Degrees Right
Max. Cutting Depth @ 45 Deg.
2 1/2 in
Current
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS15-10
Zoro #
G311631617
UPC #
000346811353
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
10 in
Max. Cutting Depth @ 45 Deg.
2 1/2 in
Overall Width
27 13/16 in
Overall Height
13 1/2 in
Cord Length
6 ft
Arbor Size
5/8 in
Overall Length
28 1/8 in
Blade Diameter
10 in
Cutting Depth at 0 Degrees - Maximum
3 9/16 in
Cutting Width Left of Blade - Maximum
14 1/8 in
Cutting Depth at 45 Degrees - Maximum
2 1/2 in
Cutting Width Right of Blade - Maximum
32 1/8 in

Details

Item
Table Saw
Voltage
120 V AC
Bevel Angle Range
-2 Degrees Left to 47 Degrees Right
Current
15 A
Max. Blade Speed
3,800 RPM
Standards
cULus
Power Source
Corded
Phase
Single-Phase
Tool Weight
91 lb
Includes
10 in Carbide-Tipped Saw Blade, Anti-Kickback Device Set, Barrier Guard Assembly, Blade Wrench, GTA 50W Gravity-Rise Wheeled Stand, GTS15-10 10 in Jobsite Table Saw, Hex Wrench, Miter Gauge, Push Stick, Rip Fence with Flip-Over Fence, Table Insert
Features
Clampzone(TM) Areas - Allow Tabletop to be used as a Light-DutySecondary Work Surface, Convenience Brake - Helps Blade Stop in Approximately Three Seconds, Electronically Regulated Speed - Helps Maintain Speed Under Load, Increasing Productivity, On-Tool Storage - Stores the Rip FenceMiter GaugeSmart Guard SystemHex WrenchBlade Wrench and Push Stick on the Tool, Open Frame Design - Equipped with Open Frame Roll Bar and Lightweight Construction for Durability, Portability - Works Seamlessly with the Included Lighter GTA 50W Gravity-Rise Wheeled Stand for Easy Jobsite Mobility with Single-Action Setup and Take Down, Rack and Pinion Rip Fence - Features Color-Coded Index Pins that Correlate with Matching Color-Coded Scale for Easy Adjustments by Hand Dial, Smart Guard System - Riving Knife and Anti-Kickback Pawls Provide Protection while the Guard Assembly Provides a Barrier to Help Prevent Blade Contact while Allowing an Unobstructed View of the Cut, Soft-Start Circuitry - Manages Intensity of Motor Start-Up and Minimizes the Possibility of Tripping a Circuit Breaker
Frequency
60 Hz
Arbor Shape
Round
Dust Management
Yes
Horsepower
4 hp
Bevel Tilt Direction
Left
Table Saw Type
Portable
Bevel Angle - Maximum
47 Degrees
Blade Speed - Maximum
3,800 RPM
Includes Automatic Blade Safety Retraction
No Automatic Blade Safety Retraction
Includes Dust Management
Dust Management Included
Bevel Angle - Minimum
0 Degrees
Stand Type
Folding, Rolling

Description

Table Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 3,800 RPM, Current 15 A, Horsepower 4 hp, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range -2 Degrees Left to 47 Degrees Right, Max. Cutting Depth @ 45 Deg. 2 1/2 in, Table Saw Type Portable, Stand Type Folding, Rolling, Dust Management Yes, Overall Height 13 1/2 in, Overall Length 28 1/8 in, Overall Width 27 13/16 in, Tool Weight 91 lb, Voltage 120 V AC, Frequency 60 Hz, Phase Single-Phase, Cord Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.