Zoro Homepage

Table Saw Insert, 13.6875 in L

  • Mfr # TS1014

  • Zoro # G711631606


product price: $30.00
/ea

Key Features

For Use With
GTS15-10 Table Saw
Length
13.7 in
Material
Metal
Width
4 1/10 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1014
Zoro #
G711631606
UPC #
000346811377
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.7 in
Width
4 1/10 in
Overall Length
13 11/16 in
Blade Dia.
8 in
Overall Width
4 1/8 in

Details

Item
Table Saw Insert
For Use With
GTS15-10 Table Saw
Includes
Table Saw Dado Insert (TS1014)
Material
Metal
Features
Compatible Product Type
GTS15-10 Table Saw
Product Type
Table Saw Insert

Description

Table Saw Insert, 13.6875 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.