Test Leads
Mfr # MS90
Zoro # G323559046
product price:Â $46.65
/eaKey Features
Test End Insulation Material
Silicone
Wire Insulation
Double Insulated
Length
90 cm
CAT Safety Rating
CAT II 1000V, CAT III 1000V, CAT IV 600V
Features
Removable Caps, Rubber Grip Coating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MS90
Zoro #
G323559046
UPC #
0000346832730
Country of Origin
China
Dimensions
Length
90 cm
Details
Item
Test Leads
Test End Insulation Material
Silicone
Wire Insulation
Double Insulated
CAT Safety Rating
CAT II 1000V, CAT III 1000V, CAT IV 600V
Features
Removable Caps, Rubber Grip Coating
Compatible Test Instrument
Clamp Meter, Multimeter
Maximum Voltage
1,000 V
Maximum Current
10 A
Insulation Material
Silicone
Standards
CE, CSA
Number of Test Leads
2
Color Code
Black, Red
Test End Termination
Standard Probe
Includes
(1) Black Test Lead, (1) Red Test Lead
Compatible with Manufacturer Model Number
GDM100-15, GFM1000-15, GMC600-15, GVT600-13
Meter Connection Type
Banana Plug
Compatible Manufacturer Model Number
GDM100-15, GFM1000-15, GMC600-15, GVT600-13
Description
Test Leads, Color Code Black, Red, Length 90 cm, Maximum Voltage 1,000 V, Number of Test Leads 2, Maximum Current 10 A, Meter Connection Type Banana Plug, Features Removable Caps, Rubber Grip Coating, Wire Insulation Double Insulation, Standards CE, CSA, Test End Termination Standard Probe, Includes (1) Black Test Lead, (1) Red Test Lead, Insulation Material Silicone, Maximum Operating Temperature 122 Degrees F, Test End Insulation Material Silicone
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.