Track Saw, 6.5 in Dia, 6250 RPM

  • Mfr # GKT13-225L

  • Zoro # G607046002


product price: $719.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
6 1/2 in
Includes
(1) Blade Wrench, (1) GKT13-225 Plunge Track Saw, (1) L-BOXX-4 Carrying Case, (1) PRO648TS 6 1/2 in 48-Tooth Track Saw Blade, (1) VAC024 Vacuum Hose Adapter
Features
Allows for Precise Plunge Cuts with Accurate Depth of Cut, Designed for Clean, Precise Results, For Cutting Versatility, Convenience and Performance, Helps Maintain Speed Under the Load of More-Demanding Applications, Keeps Optional Vacuum Cleaner Hose Out of the Way, Provides Depth Measurement in Both Scales, When Connected to Suitable Vacuum Cleaner, Supports Easier Working Conditions
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKT13-225L
Zoro #
G607046002
UPC #
000346626629
Country of Origin
Germany

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Max. Cutting Depth @ 45 Deg.
1 13/20 in
Cord Length
12.5 ft
Overall Length
14 3/8 in
Overall Height
9.45 in
Arbor Size
13/16 in
Tool Length
14 2/5 in
Width
9-1/2 in
Maximum Blade Width (In)
0.07
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in

Details

Item
Track Saw
Voltage
120 V AC
Includes
(1) Blade Wrench, (1) GKT13-225 Plunge Track Saw, (1) L-BOXX-4 Carrying Case, (1) PRO648TS 6 1/2 in 48-Tooth Track Saw Blade, (1) VAC024 Vacuum Hose Adapter
Features
Allows for Precise Plunge Cuts with Accurate Depth of Cut, Designed for Clean, Precise Results, For Cutting Versatility, Convenience and Performance, Helps Maintain Speed Under the Load of More-Demanding Applications, Keeps Optional Vacuum Cleaner Hose Out of the Way, Provides Depth Measurement in Both Scales, When Connected to Suitable Vacuum Cleaner, Supports Easier Working Conditions
Power Source
Corded
Bevel Angle Range
0 Degrees to 47 Degrees Right
Tool Weight
10.4 lb
Handle Type
Angled D-Handle
Speed Control
Electronic
Current
13 A
Standards
CSA Certified
Amps
13 A
Drive Type
Sidewinder Geared
Bevel Stops
Yes
No Load RPM
6250
Corded/Cordless
Corded
Shoe Material
Magnesium
Housing Material
Composite, Metal
Number of Blades
1
Wattage
1560W
Color
Blue, Silver, Gray
Arbor Shape
Round
Max. Blade Speed
6,250 RPM
Track Included
No
Frequency
60 Hz
Plug Type
Three-Prong
Bevel Tilt Direction
Left
Bevel Angle - Minimum
-1 Degrees
Track Direction
Dual Sided
Bevel Angle - Maximum
47 Degrees
Application
Wood
Includes Track
Track Not Included
Blade Speed - Maximum
6,250 RPM

Description

Track Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 6 1/2 in, Max. Blade Speed 6,250 RPM, Current 13 A, Arbor Size 13/16 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 13/20 in, Track Included No, Track Length Not Applicable, Tool Length 14 2/5 in, Tool Weight 10.4 lb, Voltage 120 V AC, Frequency 60 Hz, Plug Type Three-Prong, Cord Length 12.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.