This item is Discontinued.

Bosch Two-In-One Impact Driver 18V GDX18V-1800CN

Two-In-One Impact Driver 18V (Discontinued)

  • Mfr # GDX18V-1800CN
  • Zoro # G7210754
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GDX18V-1800CN
Zoro #
G7210754
UPC #
000346629095
Country of Origin
Malaysia

Dimensions

Drive Size
1/2 in Square, 1/4 in Hex
Overall Length
5 3/4 in

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Battery Capacity
4.0 Ah
Battery Included
No
Series
GDX
Power Source
Cordless
Handle Type
Pistol Grip
Drive Type
Worm Drive
Includes
(1) 4x Bit Holder, (1) Belt Clip, (4) Bits
Cordless Tool Battery Type
Li-Ion
Voltage
18 V
Features
Electronic Cell and Motor Protection, Half Driver, Half Wrench, Hammer and Anvil System, Two in One Shank
Tool Weight
2.6 lb
Drive Configuration
Straight
Max. Torque
1,800 in-lb
Brushless Motor
Yes
Impacts per Minute
4,200
Number of Speed Settings
3
Collett
1/4 in Hex
Wireless Tool Tracking
Yes
Built-In Light
Yes
Charger Included
No
Cordless Tool Kit Contents
Bare Tool
Case Included
No
Impact Rated
Yes
Number of Batteries Included
0
Free Speed
3,400 RPM

Description

Impact Driver Kit, Drive Size 1/2 in Square, 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,800 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,400 RPM, Impact Rated Yes, Impacts per Minute 4,200, Drive Type Worm Drive, Number of Speed Settings 3, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series CORE18V, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.