Shop BOSCH

Vermont American 2 Piece 3-1/2 in. Ice Bit Double Ended Power Bit Set

  • Mfr # 16484

  • Zoro # G810045267


product price:  $11.15
/ea

Key Features

Number of Pieces
2
Drill Bit Material
High Speed Steel; High Speed Steel
Drill Bit Type
Screwdriver
Size
P1, P2, 6-8 slot, 8-10 slot
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16484
Zoro #
G810045267
UPC #
45325164846
Country of Origin
China

Dimensions

Size
P1, P2, 6-8 slot, 8-10 slot
Length
3.5 in
Minimum Chuck Size Required
1/4 in
Shank Diameter
1/4 in
Bit Sizes
P1, P2, 6-8 slot, 8-10 slot
Shank Diameter (in)
0.25"
Length (in)
3.5

Details

Number of Pieces
2
Drill Bit Material
High Speed Steel; High Speed Steel
Drill Bit Type
Screwdriver
Drive Type
Phillips® & slotted
Single End/Double End
Double
Set / Individual
Set
Drive Design
Phillips®
Screw Type
Phillips® & slotted
Screwdriving Bit Piece Count In Kit
2
Screwdriver Bit Type
Double-ended

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.