This item is Discontinued.

Bosch Video Monitor, LCD, 3-5/16 in. D, 19 in. UML-192-90

Video Monitor, LCD, 3-5/16 in. D, 19 in. (Discontinued)

  • Mfr # UML-192-90
  • Zoro # G2027579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UML-192-90
Zoro #
G2027579
UPC #
800549165563
Country of Origin
Korea, Republic of

Dimensions

Screen Size
19 in
Depth
3 5/16 in
Width
16 29/32 in
Height
14 29/32 in

Details

Item
Video Monitor
Display Type
LCD
Contrast Ratio
800:1
Coaxial Cable Inputs
1
Max. Resolution
1280 x 1024
Remote Control Type
Not Included
S-Video Inputs
Yes
Component Video Inputs
No
Screen Refresh Rate
60 Hz
Energy Star Compliant
No
HDMI Inputs
No
Audio Outputs
0
Media Card Slot
No
Brightness
300 cd/m2
Vertical Resolution
1080p
USB Slot
No
Composite Inputs
Yes

Description

Video Monitor, Brightness 300 cd/m2, Contrast Ratio 800:1, Screen Refresh Rate 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.