This item is Discontinued.

Bosch Video Monitor, LCD, 7-11/64 in. D, 19 in. UML-193-90

Video Monitor, LCD, 7-11/64 in. D, 19 in. (Discontinued)

  • Mfr # UML-193-90
  • Zoro # G2027560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UML-193-90
Zoro #
G2027560
UPC #
800549697064
Country of Origin
Korea, Republic of

Dimensions

Screen Size
19 in
Height
13 5/64 in
Depth
7 11/64 in
Width
17 5/8 in

Details

Item
Video Monitor
Media Card Slot
No
Brightness
250 cd/m2
Contrast Ratio
1000:1
Max. Resolution
1366 x 768
Vertical Resolution
1080p
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
No
USB Slot
No
Remote Control Type
Not Included
HDMI Inputs
Yes
Display Type
LCD
Screen Refresh Rate
60 Hz
Energy Star Compliant
No
S-Video Inputs
No
Component Video Inputs
No

Description

Video Monitor, Brightness 250 cd/m2, Contrast Ratio 1000:1, Screen Refresh Rate 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.