This item is Discontinued.

Bosch Video Monitor, LED, 3-17/64 in. D, 55 in. UML-553-90

Video Monitor, LED, 3-17/64 in. D, 55 in. (Discontinued)

  • Mfr # UML-553-90
  • Zoro # G2027518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UML-553-90
Zoro #
G2027518
UPC #
800549694681
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
55 in
Height
28 5/8 in
Width
49 29/64 in
Depth
3 17/64 in

Details

Item
Video Monitor
HDMI Inputs
Yes
Composite Inputs
Yes
Vertical Resolution
1080p
Display Type
LED
USB Slot
No
Contrast Ratio
4000:1
Remote Control Type
Not Included
Component Video Inputs
Yes
Coaxial Cable Inputs
1
Max. Resolution
1920 x 1080
S-Video Inputs
Yes
Audio Outputs
0
Energy Star Compliant
No
Media Card Slot
No
Screen Refresh Rate
60 Hz
Brightness
450 cd/m2

Description

Video Monitor, Brightness 450 cd/m2, Contrast Ratio 4000:1, Screen Refresh Rate 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.