This item is Discontinued.

Bosch Video Monitor, LED, 7-11/64 in. D, 22 in. UML-223-90

Video Monitor, LED, 7-11/64 in. D, 22 in. (Discontinued)

  • Mfr # UML-223-90
  • Zoro # G2027545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UML-223-90
Zoro #
G2027545
UPC #
800549697057
Country of Origin
Taiwan, Province of China

Dimensions

Height
14 37/64 in
Screen Size
22 in
Width
20 17/64 in
Depth
7 11/64 in

Details

Item
Video Monitor
USB Slot
No
Brightness
250 cd/m2
Energy Star Compliant
No
Composite Inputs
No
Vertical Resolution
1080p
Coaxial Cable Inputs
0
Audio Outputs
0
Media Card Slot
No
HDMI Inputs
Yes
Contrast Ratio
1000:1
Component Video Inputs
No
Screen Refresh Rate
60 Hz
Display Type
LED
Max. Resolution
1920 x 1080
S-Video Inputs
No
Remote Control Type
Not Included

Description

Video Monitor, Brightness 250 cd/m2, Contrast Ratio 1000:1, Screen Refresh Rate 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.