Shop All Pipe & Tubing Tool Parts
Bosch
WoodrazorTungstenCarbidePlanerBlades2
Mfr # PA1202
Zoro # G0555521
product price: $14.69
/pk 2, $7.35/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Tungsten Carbide
- Overall Length 3 1/4 in
- Product Type Blades
- Number of Blades 2
Product Information
- Brand Bosch
- MFR # PA1202
- Zoro # G0555521
- UPC # 346314557
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 3 1/4 in |
Details
Description
WoodrazorTungstenCarbidePlanerBlades2, Blade Type Planer Blade, Compatible Manufacturer Model Number 1594, 3365, 53514, 53518, PL1632, PL1682, PL2632, PLH181, Material Tungsten Carbide, Number of Blades 2, Overall Length 3 1/4 in, Product Type Blades, Thickness 1/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Drill, Brushless, 20 Volt DC, 1/2 in Chuck, Compact, 2 Batteries and Charger Included (DCD780C2)
- DEWALT Cordless Right Angle Drill Kit, 1.5A/hr. (DCD740C1, DCB203)
- EAZYPOWER 82285 4.5 mm Blk Ox Met Bit (218452)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- BOSCH Cord (2604460122)
- BOSCH Switch (1607200272)
- BOSCH Carbon Brush Set (2604320913)
- BOSCH Brush Set (1617014145)
- BOSCH Switch (1619P06587)
- BOSCH Brush Set (2609120199)
- RIDGID Leg, PK3 (59825)
- Bosch Pipe & Tubing Tool Parts