
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
785043-0210
Zoro #
G4118664
UPC #
-
Country of Origin
Unknown
Dimensions
Height
11.5"
Width
25.9"
Depth
17.7"
Details
Color
White
Impedance
8 Ohm
Sensitivity
123 dB
Product Type
Woofer
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.