
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
829712-0210
Zoro #
G2735692
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.1"
Depth
6.1"
Height
9.1"
Details
Color
White
Impedance
8 Ohm
Product Type
Speaker
Sensitivity
86 dB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.