Shop All Stereo & Optical Audio Cables
Bose
Designmax Dm5Se-Blacksold In Pairs
Mfr # 829705-0110
Zoro # G2733279
product price: $675.99
/pk 2, $338.00/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Impedance 8 Ohm
- Width 7.6"
- Height 11.3"
- Product Type Speaker
Product Information
- Brand Bose
- MFR # 829705-0110
- Zoro # G2733279
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Width | 7.6" |
Height | 11.3" |
Depth | 8.5" |
Diameter | 6.5" |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- SOUND AROUND Sound Around-Pyle 20 Watt Power Megaphone (PMP20)
- STEELMAN 18650 Replacement Li-ion Battery (78626)
- COMMSCOPE Replacement for Commscope Mgs400-318 (MGS400-318 COMMSCOPE)
- UNIRISE USA 25Ft Hdmi-Dvi-D Singlelink Cable M-M (HDMID-25F-MM)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 50ft (2982)
- CMPLE CMPLE 688-N 16AWG CL2 Rated 2-Conductor Loud Speaker Cable- 50ft- For In-Wall Installation (688-N)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 35ft (5602)
- TRIPLETT HDMI Cable (HDMI-HS-6BK)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- Bose Stereo & Optical Audio Cables