Shop BOSS
See all product information
Create Account
3-Ply Hot Mill Nap-Out Lined with Gauntlet Cuff
- Mfr # 16193
- Zoro # G024201749
product price:Â
$
5.19
/pr
Sold in multiples of 12Â prs for
$62.28
Key Features
Application
Float Glass Foundries and Metal Casting Ceramics Manufacturing Forging Operations
Material
Burlap
Size
L
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16193
- Zoro #
- G024201749
- UPC #
- -
- Country of Origin
- Pakistan
- Application
- Float Glass Foundries and Metal Casting Ceramics Manufacturing Forging Operations
- Material
- Burlap
- Color
- Natural
Dimensions
- Size
- L
Description
Clute Cut Design, Knuckle Strap, Gauntlet Cuff, Straight Thumb, 8 Oz. Burlap & 8 Oz. Non-Woven Linings, 10 Oz. Back Of Hand, 10 Oz., 3-Ply, Quilted 100% Cotton Flannel Nap-Out Palm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.