Shop BOSS
See all product information
Create Account
Heavy Weight Cotton Hot Mill Glove with Two-Layers of Rayon Lining, 30 oz
- Mfr # 16040
- Zoro # G724205399
product price:Â
$
5.49
/pr
Sold in multiples of 12Â prs for
$65.88
Key Features
Application
Float Glass Foundries and Metal Casting Ceramics Manufacturing Forging Operations
Size
L
Material
Cotton
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16040
- Zoro #
- G724205399
- UPC #
- -
- Country of Origin
- Pakistan
- Application
- Float Glass Foundries and Metal Casting Ceramics Manufacturing Forging Operations
- Material
- Cotton
- Color
- Natural
Dimensions
- Size
- L
Description
Clute Cut Design, Knuckle Strap, Rubberized, Water Resistant Gauntlet Cuff, Straight Thumb, 12 Oz., 2-Ply, 100% Cotton Nap-Out Palm, 6 Oz. Rayon Lining, 12 Oz. Back Of Hand
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.