Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR99001-BK
Zoro #
G2233163
UPC #
751118990010
Country of Origin
China
Dimensions
Overall Depth
32"
Overall Height
31-1/2"
Width
34-1/2"
Seat Width
23.50"
Seat Depth
20"
Details
Item
Lounge Chair
Weight Capacity
275 lb.
Arm Style
Fixed
Frame Material
Chrome
Seat Color
Black
Caster Type
No Casters
Color
Black
Frame Color
Chrome
Material
Vinyl
Description
Lounge Chair W/Chrom,Black CaressoftPlus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.