Shop BOSS
See all product information
Create Account
ANSI Type P Class 2 Waterproof Softshell Jacket
- Mfr # 3SS7000X
- Zoro # G524205964
product price:Â
$
93.15
/ea
Key Features
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SS7000X
- Zoro #
- G524205964
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Color
- Hi-Vis Yellow
Description
100% Polyester 3 Layer Laminated Softshell Jacket, Waterproof High Visibility Yellow With Reflective Striping, 2 Lower Pockets With Zippers, 1 Chest Pocket With Zipper, Adjustable Cuffs, Zipper Closure, Meets ANSI/ISEA 107-2020 Type P Class 2, If A Supplemental Class E Pant Is Worn With A Performance Class 2 Or 3 Jacket, The Ensemble Becomes Performance Class 3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.