AR Top Grain Goatskin Leather Drivers Glove w/Oil Armor Finish and Para-Aramid Lining, TPR Impact Pr
- Mfr # KS993KOAB/3XL
- Zoro # G624206359
product price:Â
$
39.39
/pr
Sold in multiples of 12Â prs for
$472.68
Key Features
Glove Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS993KOAB/3XL
- Zoro #
- G624206359
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Brown
Dimensions
- Glove Size
- 3XL
Description
Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity, Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant , Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity, Oil Armor technology is a finish applied after tanning that enhances resistance to oil and dirt, Aqua Armor technology resists water, Stitched with Kevlar, adding strength and burn resistance, ARC Rating: ATPV 43 cal/cm2, Drivers gloves feature slip-on styling to provide good fit and comfort, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Meets the content requirements for Chromium VI free leather, Elastic closure sewn inside glove for safety and comfort. AR Top Grain Goatskin Leather Drivers Glove w/Oil Armor Finish and Para-Aramid Lining,TPR Impact Protection
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.