Shop BOSS
See all product information
Create Account
Premium Top Grain Goatskin Leather Drivers Glove w/Aramid Blend Lining and Hi-Vis Impact Protection
- Mfr # 09-LC650MP/XXXL
- Zoro # G324201326
product price:Â
$
28.99
/pr
Sold in multiples of 6Â prs for
$173.94
Key Features
Glove Materials
Aramid
Glove Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09-LC650MP/XXXL
- Zoro #
- G324201326
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Natural
- Glove Materials
- Aramid
Dimensions
- Glove Size
- 3XL
Description
Premium goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity, Top grain leather is smooth, provides durability and dexterity, Unique engineered aramid blend liner provides exceptional ANSI/ISEA 105 A6 cut resistance, while maintaining comfort and dexterity, Stitched with Kevlar to enhance the durability of the glove when exposed to heat or flames, Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, Drivers gloves feature slip-on styling to provide good fit and comfort, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Treated with a repellant finish during the leather tanning process that enhances resistance to oil and water, Color coded hems for easy size identification, Meets the content requirements for Chromium VI free leather. Premium Top Grain Goatskin Leather Drivers Glove w/Aramid Blend Lining and Hi-Vis Impact Protection
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.