Shop BOSS
See all product information
Create Account
AR Top Grain Goatskin Leather Drivers Glove w/Oil Armor Finish, Para-Aramid Lining, Keystone Thumb
- Mfr # KS993KOA/XL
- Zoro # G624210707
product price:Â
$
30.59
/pr
Sold in multiples of 12Â prs for
$367.08
Key Features
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS993KOA/XL
- Zoro #
- G624210707
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XL
Details
- Color
- Brown
Description
Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity, Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant , Oil Armor technology is a finish applied after tanning that enhances resistance to oil and dirt, Stitched with Kevlar, adding strength and burn resistance, ARC Rating: ATPV 43 cal/cm2, Drivers gloves feature slip-on styling to provide good fit and comfort, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Meets the content requirements for Chromium VI free leather. AR Top Grain Goatskin Leather Drivers Glove w/Oil Armor Finish,Para-Aramid Lining,Keystone Thumb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.