Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All-Terrain Sound System with Bluetooth - 6.5in Marine Speakers, 450 Watt Amplifier

  • Mfr # ATV65BRGB

  • Zoro # G016559865


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Material
Plastic
Color
Black
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV65BRGB
Zoro #
G016559865
UPC #
791489126571
Country of Origin
China

Dimensions

Depth
14 in
Length
28 in

Details

Material
Plastic
Color
Black

Description

BOSS Audio's ATV65BRGB All-Terrain Sound System is ideal for ATVs, UTVs, side-by-sides, and tailgating! The fully-marinized system features 6.5 marine speakers, high performance tweeters, a 450 Watt built-in Class D amplifier, and RGB LED lighting and wireless control. Bluetooth-ready, your smartphone or MP3 player is your controller! Frequency Response 45Hz - 22kHz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.