Shop BOSS AUDIO
See all product information
Create Account
ASK904B.64 Channel Bluetooth Amplifier with 4 Speakers
- Mfr # ASK904B.64
- Zoro # G903988396
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Includes
4-channel Bluetooth Amplifier, Two Pair 6.5 inch MR6W Marine Speakers, Universal USB cable, Phone Pouch
Watts
500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASK904B.64
- Zoro #
- G903988396
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Speaker/Amplifier Kit
- Includes
- 4-channel Bluetooth Amplifier, Two Pair 6.5 inch MR6W Marine Speakers, Universal USB cable, Phone Pouch
- Watts
- 500 W
Description
500 Watt 4-channel Bluetooth amplifier, two pair Marine Speakers, USB cable
Features- Weatherproof MR6W 6.5" Full Range Marine Speakers with Poly Carbon Cone and Rubber Surround
- 180 Watts MAX 90 Watts RMS Power Handling per Pair
- MC900B has 500 Watt Max Power
- 4 Channel Weather Proof Amp with Multi-Function Remote
- Aux, Low Level Inputs, RCA Pre-amp Outputs and USB Charging Port
- Bluetooth Audio Streaming - play music and apps like Spotify/Pandora wirelessly
- NO Head unit is Needed to Play your Music
- Includes Flush Mount Bezel for Remote, Mounting Bracket, 10 ft. USB Cable and Protective Phone Pouch
- Weight: 11.60 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.