Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Boss Audio Boss Audio Ar2000M Armor Monoblock Mosfet Power Amplifier With Remote Subwoofer Level Control - 200 AR2000M

Boss Audio Ar2000M Armor Monoblock Mosfet Power Amplifier With Remote Subwoofer Level Control - 200 (Discontinued)

  • Mfr # AR2000M
  • Zoro # G904010096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR2000M
Zoro #
G904010096
UPC #
791489116435
Country of Origin
China

Dimensions

Height
2.6 in
Width
6-1/2 in

Details

Item
Car Amplifier
Channels
(1) Audio
Power Rating (Watts)
1500W at 2 ohm; 750W at 4 ohm
Minimum Frequency Response
9 Hz
Power Supply
MOSFET
Impedance
8 ohm
Maximum Frequency Response
130 Hz
PMPO Output Power
2000 W

Description

BOSS AUDIO SYSTEMS is a leading manufacturer of full line of mobile electronics equipment with factories in California, Taiwan, and Seoul, Korea. Our corporate headquarters are located in Oxnard, California. As we approach the 20th anniversary of our successful business, we have become more and more focused on developing products with the best price and performance utilizing the latest technology available in mobile videos, head units, power amplifiers, loudspeakers, and signal processors.
  • 2,000W
  • MONOBLOCK MOSFET POWER AMPLIFIER
  • REMOTE SUBWOOFER LEVEL CONTROL

  • UPC : 791489116435
    Estimated Shipping Weight : 24.0

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.