This item is Discontinued.

Boss Audio Boss Audio MCK632WB6 Single-Din AM/FM Receiver w/ 6.5" Marine Speakers/ Antenna, White MCK632WB6

Boss Audio MCK632WB6 Single-Din AM/FM Receiver w/ 6.5" Marine Speakers/ Antenna, White (Discontinued)

  • Mfr # MCK632WB6
  • Zoro # G101930326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCK632WB6
Zoro #
G101930326
UPC #
791489118880
Country of Origin
China

Description

Package includes MR632UAB Single-DIN Marine AM/FM Receiver; One Pair of 6.5" Marine MR6W Speakers, and a MRANT10 Marine Antenna.1 pr Weather Proof MR6W 6.5" Full Range Marine Speakers with Poly Carbon Cone and Rubber Surround; 180 Watts MAX 90 Watts RMS Power Handling per Pair; Marine Rated MR632UAB w/Preset Built-in EQ, and Wireless Remote; No CD or DVD Player, Plays Bluetooth/USB/SD, MP3, WMA, FM/AM, Digital Media from Smart Phones; USB, SD, Aux, Input; Compatible with Audio out from Smartphones and MP3 Players; Bluetooth Hands Free & Bluetooth Audio Streaming - play music and apps like Spotify/Pandora wirelessly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.