Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit w/MGR150B and 2 MR6W Speakers

  • Mfr # MG150W.6

  • Zoro # G816129008


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG150W.6
Zoro #
G816129008
UPC #
791489128797
Country of Origin
China

Description

MG150W.6 Kit with MGR150B & 2 MR6W SpeakersThis kit includes products that are built to withstand the harsh environment and includes an MGR150B and two MRWT40 speakers.Features:2 channelConformal-coated PCBZero current draws memoryIlluminated controlsCutout diameter: 3'' 76 mmIPX6-rated weather-resistant or dustproofResin-treated cloth surroundPolypropylene coneDual cone designComposite basketExtra Features:One pair of MR6W 6.5'' full-range marine speakers with poly polycarbonate cone and rubber surroundZero current draw memory radio preset memory in case of battery disconnectIPX6-rated MarinePlays USB/MP3/WMA, FM/AM, and smartphones. Does not have a CD or DVD player.USB, aux inputs, and front, rear, and subwoofer switchable pre-amp outputsCompatible with audio output from smartphones and MP3 playersBluetooth audio streaming: play and control music and apps like Spotify and Pandora wirelesslyWeatherproofInputs & Outputs:USB portUSB charging 2A*Aux-InPre-amp outputs 1 pairPlayback:Bluetooth audio streaming stream and control your favorite music appsDimensions Features:Overall Diameter: 7.5 in. / 191 mmInstallation Hole Diameter: 5.47 in. / 139 mmMounting Depth: 2.24 in. / 57 mmGrill Protrusion: 0.87 in. / 22 mmOuter Motor Diameter: 3.7 in. / 94 mmSpeaker Specifications:Nominal Impedance: 4ΩMax Power: 180 WSystem Sensitivity 1 W/1 m: 86 dBFrequency Response: 85 Hz-20 kHz, ±3 dBDimensions:Shipping Weight lbs.: 5.107GB Dimension H'' x L'' x W'': 12.99 x 6.93 x 7.99 in.GB Weight lbs.: 5.11MC Weight lbs.: 30.64MC Dimension H'' x L'' x W'': 21.5 x 13.54 x 16.73 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.