MCK508WB.6 Package w/MR508UABW Receiver, 2 - 6.5" Speakers -Antenna

  • Mfr # MCK508WB.6

  • Zoro # G4492217


product price: $219.99
/ea
Free Shipping & Returns

Key Features

For Use With
Smartphones, MP3 Players
Features
Equalizer, Wireless Audio Stream; Bluetooth; USB
Width
9 in
Height
7 in
Includes
MR508UABW Single-DIN Marine AM/FM CD Receiver, MRANT10 Marine Antenna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCK508WB.6
Zoro #
G4492217
UPC #
791489124393
Country of Origin
China

Dimensions

Width
9 in
Height
7 in
Depth
15-1/2 in

Details

For Use With
Smartphones, MP3 Players
Features
Equalizer, Wireless Audio Stream; Bluetooth; USB
Includes
MR508UABW Single-DIN Marine AM/FM CD Receiver, MRANT10 Marine Antenna
RMS Output Power
90 W
Memory Card Supported
SD
Item
Speaker System

Description

Boss Audio MCK508WB.6 Package w/MR508UABW Receiver, 2 - 6.5" Speakers & Antenna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.