Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGV520B Marine Stereo Head Unit - AM/FM/BT/USB

  • Mfr # MGV520B

  • Zoro # G903046515


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGV520B
Zoro #
G903046515
UPC #
791489130974
Country of Origin
China

Description

∗SiriusXM Promotion - Get 3 Free Months SiriusXM Streaming Service

A tremendous punch in 3" of color screen. Built for the elements and includes the latest in technology.

Features:

  • Weather Proof 60 Watts x 4 Max Power
  • Balance/Fader/Bass/Treble and Preset built-in EQ
  • Plays MP3, WMA, FM/AM, Digital Media from Smart Phones Bluetooth
  • Compatible with Audio out from Smart Phones and MP3 Players
  • USB, Aux, AV, Rear Camera, Input
  • Front, Rear & Sub Pre Amp Outputs

Audio Streaming

Audio streaming is an audio protocol of Bluetooth technology. This profile allows for audio to be streamed wirelessly from your compatible device, such as a Smartphone, to the source unit so you can enjoy your favorite music or streaming music services such as Pandora or Spotify, wirelessly.

Aux Input

The Aux Input allows you to connect to the audio output of an external device such as an MP3 Player or Smartphone so you can enjoy your music through your system.

AV Input

The AV Input allows you to connect to the video and/or audio output of an external device so you can enjoy your audio and video content through your system.

Built-in Preset EQ

The built-in, Preset EQ allows you to chose from preset EQ curves for a variety of music styles such as Rock or POP.

Fully Marinized

Fully Marinized is the term we use for our Marine and Outdoor products that are Weather Proof. We integrate high-tech, state-of-the-art waterproofing materials plus special UV coatings for plastic surfaces, coated circuit boards, and connections to protect the product against the harsh outdoor elements and resist corrosion.

ID3 TAG

ID3 Tag allows the audio file to store and display additional data such as title, artist, album, track number, and more.

Pre-Amp Output

This unit's Pre-Amp outputs let you expand your system by adding up to 3 amps and/or signal processors for your Front, rear, and subwoofer channels.

Rear Camera Input

The Rear Camera Input is a safety and convenience feature. When you shift your vehicle into reverse, the unit automatically powers on a rearview cam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.