Shop All Waiting Room & Guest Chairs
Boss
BlackChair, 28 1/2"W28-1/2"L46-1/2"H, Fixed, FabricSeat
Mfr # B7401
Zoro # G5932357
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Fabric
- Overall Height 46 1/2 in
- Overall Width 27 in
Product Information
- Brand Boss
- MFR # B7401
- Zoro # G5932357
- UPC # 751118740110
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 46 1/2 in |
Overall Width | 27 in |
Overall Depth | 28 1/2 in |
Seat Width | 22 in |
Back Height | 31 in |
Seat Height Max. | 22 1/2 in |
Back Width | 21 3/4 in |
Seat Height Min. | 19 in |
Seat Depth | 22 in |
Minimum Overall Height | 43 in |
Notional Size | Standard |
Caster/Glide Diameter | 2 in |
Maximum Seat Height | 22 1/2 in |
Minimum Seat Height | 19 in |
Maximum Overall Height | 46 1/2 in |
Minimum Arm Height | 24 in |
Maximum Arm Height | 27 1/2 in |
Details
Description
Office Chair, Adjustable Arms No, Overall Width 27 in, Overall Depth 28 1/2 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 46 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 22 in, Seat Width 22 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Not Applicable, Minimum Seat Height 19 in, Notional Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- DESIGN TOSCANO Angelic Notes Sculptural Wall Pediment, PK 2 (NG933572)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- THESIS Thesis Plush Textured Blanket (00111)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- BOSS BluePosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BE)
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BE)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BY)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- Boss Office Chairs