Boss
BlackGuest Chair, 22"L32-1/2"H, Armless, VinylSeat
Mfr # B9595AM-BK
Zoro # G2233075
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Armless
- Seat Color Black
- Seat Material Vinyl
- Overall Height 32-1/2"
- Overall Depth 22"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Hardwood Frame 8.5x11 Walnut Finish (15815)
- NORSTAR Norstar B245-GY Grey Caressoft Medical Stool with Back Cushion (B245-GY)
- ZORO SELECT Mesh Drafting Chair, 25-1/2" to 29", Adjustable Arms, Black (36FJ98)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BY)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- BOSS BlackGuest Chair, 23 inW24 1/2 inL34 1/2 inH, Fixed, Fabric Upholstery, Molded FoamSeat (B9521-BK)
- BOSS BlackGuest Chair, 18 1/2"W18"L32 1/2"H, No Arms, VinylSeat (B1400-BK-2)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- Boss Office Chairs