Guest Chair, Black Seat, Black Back, 26 1/2 in W 26-1/2" L 35-1/2" H, Fixed, Vinyl Seat

  • Mfr # B619

  • Zoro # G2231605


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Black
Seat Material
Vinyl
Overall Height
35-1/2"
Overall Width
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B619
Zoro #
G2231605
UPC #
751118061918
Country of Origin
China

Dimensions

Overall Height
35-1/2"
Overall Width
26 1/2 in
Overall Depth
26-1/2"
Back Width
22 1/2 in
Seat Height Max.
19 in
Seat Height Min.
19 in
Width
26-1/2"
Height
35.5"
Back Height
22 1/2 in
Cushion Thickness
3 in
Seat Depth
20 in
Seat Width
19 1/2 in
Seat Height
19 in
Depth
26.5"
Arm Height
25 1/2 in
Seat Thickness
3 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Vinyl
Back Color
Black
Back Material
Vinyl
Caster Type
No Casters
Frame Material
Wood
Assembled/Unassembled
Unassembled
Color
Black
Number of Glides
0
Shape
Four-legged
Includes
Seat Back Left/Right Frame Connecting Bar Hardware
Back Tilt Forward
None
Number of Casters
0
Features
Durable, Upholstered
Back Tilt Backward
None
Seat Tilt Backward
None
Base Color
Mahogany
Frame Color
Mahogany
Standards
CA TB117-2013, MAS Certified Green
Seat Tilt Forward
None
Office Chair Style
Guest Chair
Assembly
Unassembled
Base Material
Wood
Weight Capacity
275 lb.
Base Style
4-Leg
Green Environmental Attribute
Post-consumer-waste% - 0.5
Green Certification or Other Recognition
MAS Certified Green
Material
Vinyl; Base: Mahogany
Style
Side Chair
Number of Casters/Glides
0
Number of Feet
4
Upholstered Seat
Yes
Number of Arms
2
Adjustable Arms
No
Support Style
Independent Legs
Upholstered Back
Yes
Rolling
No
Swivel
No
Product Type
Armchair
Base Shape
Four-legged
Application/Usage
Room;Reception Area
Back Type
Mid Back
Finishing
Mahogany Wood
Recycled Content
0.5
Armrest
Yes
Number of Legs
4

Description

Armchair, Back Color Black, Back Material Vinyl, Frame Color Mahogany, Frame Material Wood, Overall Depth 26 1/2 in, Overall Height 35 1/2 in, Overall Width 26 1/2 in, Product Type Armchair, Seat Color Black, Seat Depth 20 in, Seat Height 19 in, Seat Material Vinyl, Seat Width 19 1/2 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.