Ivy League Guest Chair, Black Back, 24-1/2 in W 27" L 35-1/2" H, Fixed, Vinyl Seat

  • Mfr # B959-BK

  • Zoro # G2233069


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Material
Vinyl
Overall Height
35-1/2"
Overall Width
24-1/2 in
Overall Depth
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B959-BK
Zoro #
G2233069
UPC #
751118095913
Country of Origin
China

Dimensions

Overall Height
35-1/2"
Overall Width
24-1/2 in
Overall Depth
27"
Height
43.5"
Back Height
21"
Back Width
20"
Seat Width
20"
Seat Height Max.
18"
Seat Depth
19"
Width
24-1/2"
Depth
27"

Details

Item
Guest Chair
Arm Style
Fixed
Seat Material
Vinyl
Back Color
Black
Back Material
Vinyl
Caster Type
No Casters
Color
Black
Series
Ivy League
Includes
1 x Seat 1 x Back 1 x Right Frame 1 x Left Frame 1 x BackBar 1 x Front Bar Hardware
Office Chair Style
Guest Chair
Features
Button Tufted
Weight Capacity
275 lb.
Assembly
Assembled
Material
Vinyl; Base: Mahogany
Style
Guest Chair
Finishing
Mahogany Wood

Description

Guest Chair,Traditional Black Caressoft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.