Shop REGENCY
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Soft Seating
Mfr # 7702BE
Zoro # G222605257
product price:Â
$
1,371.99
/ea
Key Features
Product Type
Love Seat
Arm Height
8 in
Back Color
Navy Blue
Standards
ANSI/BIFMA
Overall Width
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7702BE
- Zoro #
- G222605257
- UPC #
- 192357268025
- Country of Origin
- China
- Product Type
- Love Seat
- Back Color
- Navy Blue
- Standards
- ANSI/BIFMA
- Weight Capacity
- 550 lb
- Seat Material
- Vinyl
- Number of Casters/Glides
- 4
- Features
- Built-In Cup Holders
- Frame Color
- Navy Blue
- Seat Color
- Navy Blue
- Back Material
- Vinyl
- Item
- Love Seat
Description
Love Seat, Back Color Navy Blue, Back Material Vinyl, Frame Color Navy Blue, Overall Depth 29 in, Overall Height 33 in, Overall Width 56 in, Product Type Love Seat, Seat Color Navy Blue, Seat Depth 19 in, Seat Height 18 in, Seat Material Vinyl, Seat Width 45 in, Standards ANSI/BIFMA, Weight Capacity 550 lb, Back Height 16 in, Back Width 45 in, Number of Casters/Glides 4