This item is Discontinued.

Boss Boss Mp3 Compatible Digital Media Am-Fm Receiver With Usb And Sd Memory Card Ports 612UA

Boss Mp3 Compatible Digital Media Am-Fm Receiver With Usb And Sd Memory Card Ports (Discontinued)

  • Mfr # 612UA
  • Zoro # G604028704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612UA
Zoro #
G604028704
UPC #
791489116268
Country of Origin
China

Dimensions

Depth
5.4 in
Height
2.1 in
Width
7.1 in
DIN Size
Single DIN

Details

Features
Auxiliary Input; USB
Number of AM Station Presets
12
Audio Formats
WMA, MP3
Item
Car Flash Audio Player
Number of FM Station Presets
18
Memory Card Supported
SD
Tuner
AM, FM

Description

  • Single-DIN mounting
  • Active black mask display
  • Illuminated control buttons
  • PLL synthesized tuner with 30 station presets
  • USB port, SD memory card port and front panel auxiliary input
  • Switchable USA/Europe radio frequencies
  • Compatible with audio output of iPod and other MP3 players
  • Stereo/mono & local/distance switches
  • Output power: 50 watts x 4 channels
  • Includes wireless remote control
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.