This item is Discontinued.

Boss Boss MR6W Marine 6.5 in. Dual Cone Speakers - White MR6W

Boss MR6W Marine 6.5 in. Dual Cone Speakers - White (Discontinued)

  • Mfr # MR6W
  • Zoro # G703750797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR6W
Zoro #
G703750797
UPC #
791489117661
Country of Origin
China

Dimensions

Woofer Driver Size
6-1/2 in

Details

Includes
Grill
RMS Output Power
90 W
Item
Speaker
Woofer Driver Material
Polypropylene
Sensitivity
89 dB
Minimum Frequency Response
80 Hz
PMPO Output Power
180 W
Maximum Frequency Response
20 kHz
Driver Type
Woofer
Impedance
4 ohm

Description

Give your office a touch of class with these traditional tufted style office chairs from Boss. With these elegant components these superior quality chairs will satisfy all of your office seating needs. The collection has a variety of options in many different styles and colors.
  • MARINE 6.5" DUAL CONE SPEAKERS
  • WHITE

  • UPC : 791489117661
    Shipping Dimensions : 8.50in X 8.25in X 8.00in
    Estimated Shipping Weight : 4.0

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.