Zoro Homepage

Caressoft Executive Mid Back Chair

  • Mfr # B7906

  • Zoro # G2232061


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Vinyl; Base, Casters: Nylon
Color
Black
Height
40"
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7906
Zoro #
G2232061
UPC #
751118790610
Country of Origin
China

Dimensions

Height
40"
Width
27"
Seat Depth
20 in
Seat Height Min.
20 in
Seat Width
20 1/2 in
Back Height
24 1/4 in
Overall Depth
31"
Overall Height
43-1/2"
Cushion Thickness
4 in
Seat Height Max.
23 1/2 in
Back Width
20 1/2 in
Overall Width
27 in
Maximum Seat Height
23 1/2 in
Maximum Arm Height
30 in
Minimum Seat Height
20 in
Maximum Overall Height
43 1/2 in
Notional Size
Standard
Seat Thickness
4 in
Minimum Arm Height
27 in
Caster/Glide Diameter
2 in
Minimum Overall Height
40 in

Details

Style
Executive Chair
Material
Vinyl; Base, Casters: Nylon
Color
Black
Item
Executive Chair
Back Material
Faux Leather
Caster Type
Dual Wheeled
Seat Tilt Backward
15 Degrees
Number of Glides
0
Number of Casters
5
Seat Tilt Forward
0 Degrees
Features
Integrated Lumbar Support, Padded Armrests, Pneumatic Gas Lift Seat
Base Material
Nylon
Assembled/Unassembled
Unassembled
Seat Material
Faux Leather
Base Color
Black
Back Color
Black
Arm Style
Loop
Weight Capacity
275 lb.
Seat Color
Black
Frame Material
Nylon
Office Chair Style
Executive Chair
Frame Color
Black
Back Tilt Forward
15 Degrees
Base Style
5-Star
Back Tilt Backward
15 Degrees
Standards
CAL TB117-2013, MAS Certified Green
Backrest
Mid With Lumbar Support
Assembly
Unassembled
Maximum Seat Tilt
15 Degrees
Minimum Seat Tilt
0 Degrees
Tilt Configuration
Upright Locking Tilt
Rolling
Yes
Minimum Back Tilt
15 Degrees
Support Style
Frame
Number of Feet
5
Waterfall Seat
Yes
Number of Casters/Glides
5
Adjustable Tilt Tension
Yes
Tilting Back
Yes
Adjustable Arms
No
Caster/Glide Material
Nylon
Number of Arms
2
Maximum Back Tilt
15 Degrees
Seat Adjustments
Height
Adjustable Seat
Yes

Description

Office Chair, Adjustable Arms No, Overall Width 27 in, Overall Depth 31 in, Maximum Seat Height 23 1/2 in, Maximum Overall Height 43 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 20 in, Seat Width 20 1/2 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Not Applicable, Minimum Seat Height 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.