Modular Cubicle Workstation, 129 in D X 62 7/8 in H, 129 in W X
- Mfr # OIAH007HC
- Zoro # G815891029
product price:Â
$
7,845.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
129 in
Overall Depth
129 in
Overall Height
62 7/8 in
Desktop Material
Laminate, Wood
Desktop Width
64 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OIAH007HC
- Zoro #
- G815891029
- UPC #
- 042976533908
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Desktop Material
- Laminate, Wood
- Caster/Glide Type
- Dual-Wheeled Casters
- Includes
- (4) L-Shaped Cubicle Desks, 3 Drawer Mobile File Cabinets, Paper Trays, Pencil Holders
- Product Type
- Modular Cubicle Workstation
- Frame Color
- Cherry
- Number of Desktops
- 4
- Assembly
- Unassembled
- Privacy Divider Color
- Cherry
- Support Style
- Legs
- Privacy Divider Material
- Fabric, Hardboard
- Standards
- ANSI/BIFMA
- Desktop Color
- Cherry
Dimensions
- Overall Width
- 129 in
- Overall Depth
- 129 in
- Overall Height
- 62 7/8 in
- Desktop Width
- 64 1/2 in
- Desktop Depth
- 129 in
- Privacy Divider Height
- 47 1/4 in
Description
Lateral File Cabinets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.