Zoro Homepage

Chair, 25 in W 25" L 38-1/2" H, Adjustable, Mesh Seat

  • Mfr # B6216

  • Zoro # G2231599


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable
Seat Material
Mesh
Overall Height
38-1/2"
Overall Width
25 in
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6216
Zoro #
G2231599
UPC #
751118621617
Country of Origin
China

Dimensions

Overall Height
38-1/2"
Overall Width
25 in
Overall Depth
25"
Width
25"
Seat Height Min.
18.50"
Seat Height Max.
22.50"
Seat Width
18"
Seat Depth
19.50"
Height
34-1/2"
Depth
25"
Arm Height
32.50"

Details

Item
Chair
Arm Style
Adjustable
Seat Material
Mesh
Back Material
Fabric
Caster Type
Dual Wheeled
Backrest
Breathable Mesh
Color
Black
Weight Capacity
275 lb.
Number of Casters
5
Base Material
Nylon
Office Chair Style
Task Chair
Frame Color
Black
Assembly
Assembled
Base Color
Black
Features
Upright Locking, Adjustable with Tilt Tension Control, Gas Lift, Padded Armrest, Mesh Back, Breathable, Hooded Double Wheel Caster
Includes
1 x Back 1 x Seat 2 x Armrest 5 x Caster 1 x Gast Lift with Cover 1 x Base 1 x Mechanism Mounting Hardware
Shape
5-star
Material
Mesh; Base, Casters: Nylon
Style
Guest Chair
Adjustable Arm
Yes
Adjustable Seat
Yes
Base Shape
5-star
Arm Material
Polyurethane

Description

Mesh Chair With Adjustable Arms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.