Managerial Chair Desk Chair, Adjustable Arms, 17-3/4" to 20-1/4" Height, Fabric, Red

  • Mfr # 317W-W1C1F2W-9
  • Zoro # G5421637
product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Red
Seat Height Range
17-3/4" to 20-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
317W-W1C1F2W-9
Zoro #
G5421637
UPC #
090234111382
Country of Origin
Taiwan, Province of China
Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Red
Back Material
Mesh
Back Color
White
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Base Material
Nylon
Item
Desk Chair
Frame Material
Nylon
Material
Fabric
Series
Space Seating
Color
Red
Assembled/Unassembled
Unassembled
Number of Casters
5
Weight Capacity
250 lb.
Assembled
Yes
Features
Synchro Tilt, Dual Wheel Caster, Tension Control, Tilt Tension, Flip-up Arm, Padded Armrest, Mesh Back, Seat Height Adjustment, Carpet Caster, Breathable
Frame Color
White
Includes
1 x Base5 x Caster1 x Pneumatic Cylinder1 x Seat Plate1 x Seat Cushion1 x Back Assembly2 x Arms (7L & 7R)6 x Flat Washer6 x Arm Screw4 x Seat Plate Screw3 x Back Support Screw1 x Back Support (pre-installed)1 x Allen Wrench
Lumbar Support
Yes
Shape
5-star
Type
Management Chair
Style
Managers Chair

Dimensions

Seat Height Range
17-3/4" to 20-1/4"
Seat Width
20-1/2"
Seat Depth
19-1/4"
Back Height
22-3/4"
Overall Depth
26"
Seat Height Max.
20-1/4"
Cushion Thickness
4"
Overall Height
44-3/4"
Seat Height Min.
17-3/4"
Back Width
22"
Overall Width
28-1/2"
Width
28.5 in
Height
43.3"
Depth
26"
Seat-Depth
19-1/4"

Description

Desk Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products