Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair, Metal Base, Overall 44-1/2" H

  • Mfr # B580C

  • Zoro # G3921640


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Leather, Chrome
Width
25-1/2"
Length
27"
Height
41"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B580C
Zoro #
G3921640
UPC #
751118580143
Country of Origin
China

Dimensions

Width
25-1/2"
Length
27"
Height
41"
Overall Width
25 1/2 in
Cushion Thickness
3 in
Back Height
19 1/2 in
Overall Depth
27 in
Seat Height Min.
18 in
Back Width
25 in
Seat Height Max.
21 1/2 in
Seat Width
20 in
Overall Height
44 1/2 in
Seat Depth
20 1/2 in
Minimum Overall Height
41 in
Maximum Overall Height
44 1/2 in
Notional Size
Standard
Minimum Arm Height
24 1/2 in
Seat Thickness
3 in
Caster/Glide Diameter
2 in
Maximum Seat Height
21 1/2 in
Minimum Seat Height
18 in
Maximum Arm Height
31 in

Details

Item
Office Chair
Color
Black
Material
Leather, Chrome
Seat Material
Leather
Back Color
Black
Number of Glides
0
Back Material
Mesh
Includes
Hardware
Caster Type
Carpet
Seat Tilt Forward
None
Base Color
Silver
Base Style
5-Star
Standards
CAL TB117-2013, MAS Certified Green
Base Material
Metal
Back Tilt Backward
None
Back Tilt Forward
None
Features
Adjustable Seat Height
Seat Color
Black
Assembled/Unassembled
Unassembled
Number of Casters
5
Weight Capacity
275 lb
Arm Style
Adjustable
Seat Tilt Backward
None
Frame Color
Chrome
Frame Material
Metal
Number of Feet
5
Waterfall Seat
Yes
Arm Adjustment
Height
Rolling
Yes
Adjustable Seat
Yes
Number of Arms
2
Tilting Back
Yes
Tilt Configuration
Upright Locking Tilt
Support Style
Frame
Number of Casters/Glides
5
Adjustable Tilt Tension
Yes
Caster/Glide Material
Nylon
Seat Adjustments
Height
Assembly
Unassembled
Adjustable Arms
Yes

Description

Office Chair, Adjustable Arms Yes, Overall Width 25 1/2 in, Overall Depth 27 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 44 1/2 in, Seat Color Black, Frame Color Chrome, Seat Thickness 3 in, Back Color Black, Seat Depth 20 1/2 in, Seat Width 20 in, Seat Material Leather, Back Material Mesh, Frame Material Metal, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Not Applicable, Minimum Seat Height 18 in, Notional Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.