Boss
Chair, Nylon Base, Overall 43-1/2" H
Mfr # B726-BB
Zoro # G3921598
original price:
$171.99
9% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red (Lens); White (Base)
- Material Polyurethane, Leather
- Width 27"
- Length 28-1/2"
- Height 40"
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4 Shelf Natural Birch & Poplar Book Display Stand (MK-STR800L-GG)
- WATERFORD HOME Down Alternative Comforter - King - White (2011)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Utah Swivel Bar Stool, Chrome Ring (L8B2C25UtahUn)
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- LORELL Padded Fabric Seat Cushion for Conjure Executive Mid/High Navy (62006)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- DMI Seat Cushion, 18"L x 20"W Gel/Foam Black (513-7637-0200)
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Gray (WL-SB-101-GG)
- FLASH FURNITURE Chair Mat, 45"x53", Clear (MAT-124164-GG)
- Boss Arm, Back, and Foot Rests