Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Shell Credenza Shell, Driftwood, 71" x 24", Driftwood

  • Mfr # N143-DW

  • Zoro # G2233680


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Type
Desk Shell
Color
Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base
Material
Driftwood
Assembly
Assembly Required
Features
Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N143-DW
Zoro #
G2233680
UPC #
751118214390
Country of Origin
China

Details

Type
Desk Shell
Item
Credenza Shell,Driftwood,71" x 24"
Color
Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base
Material
Driftwood
Assembly
Assembly Required
Features
Durable
Edge Type
Band

Description

Credenza Shell,Driftwood,71 In. x 24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.