Shop MOTIONWISE

Motionwise Electric Height Adjustable De, 24 in D X 48 in H, 48 in W X Wood and Steel, Gray

  • Mfr # SDG48CG

  • Zoro # G810436287


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
24 in
Overall Height
48 in
Material
Wood and Steel
Weight
92 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDG48CG
Zoro #
G810436287
UPC #
815977020209
Country of Origin
Viet Nam

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
48 in
Sheet Size
24 in x 48 in

Details

Item
Motionwise Electric Height Adjustable De
Color
Rustic Gray
Material
Wood and Steel
Weight
92 lb
Features
Adjustable Heights
For Use With
Residential
Includes
Desk
Weight Capacity
225 lbs
Frame Finish
Powder Coated
Frame Material
Steel

Description

Motionwise Electric Height Adjustable De

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.