Shop BOSS
See all product information
Create Account
Extra Heavy Weight Cotton Hotmill Glove with Felt Lining, Band Top
- Mfr # 16042
- Zoro # G024206959
product price:Â
$
5.19
/pr
Sold in multiples of 12Â prs for
$62.28
Key Features
Material
Cotton
Application
Float Glass Foundries and Metal Casting Ceramics Manufacturing Forging Operations
Size
L
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16042
- Zoro #
- G024206959
- UPC #
- -
- Country of Origin
- Pakistan
- Material
- Cotton
- Application
- Float Glass Foundries and Metal Casting Ceramics Manufacturing Forging Operations
- Color
- Natural
Dimensions
- Size
- L
Description
12 Oz., 3-Ply, 100% Cotton Boss Cord Palm, 14 Oz. Felt Lining, 10 Oz. Back Of Hand, Band Top Cuff, Clute Cut Design, Wing Thumb, Available Without Logo In Size Large
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.