Zoro Homepage

Guest Chair, 24 in W 24" L 33" H, Fixed, Mesh Seat

  • Mfr # B6909-BK

  • Zoro # G2231921


product price: $72.75
/ea

Key Features

Arm Style
Fixed
Seat Material
Mesh
Overall Height
33"
Overall Width
24 in
Overall Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6909-BK
Zoro #
G2231921
UPC #
751118690910
Country of Origin
China

Dimensions

Overall Height
33"
Overall Width
24 in
Overall Depth
24"
Seat Width
18"
Seat Depth
18"
Width
24"
Height
33"
Depth
24"
Arm Height
25.50"

Details

Item
Guest Chair
Arm Style
Fixed
Seat Material
Mesh
Back Material
Mesh
Caster Type
No Casters
Frame Material
Tubular Steel
Backrest
Breathable Mesh
Color
Black
Office Chair Style
Guest Chair
Shape
Tapered Leg
Weight Capacity
275 lb.
Features
Stackable
Material
Mesh
Style
Guest Chair
Base Shape
Tapered Leg
Number of Legs
4

Description

Mesh Guest Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.