Shop All Stacking Chairs
Boss
Guest Chair, 24"L33"H, Fixed, MeshSeat
Mfr # B6909-RD
Zoro # G2231949
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Material Mesh
- Overall Height 33"
- Overall Depth 24"
- Back Color Black
Product Information
- Brand Boss
- MFR # B6909-RD
- Zoro # G2231949
- UPC # 751118690941
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 24" |
Width | 24" |
Details
Description
Stackable Mesh Guest Chair,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cubicle Partition Hangers, 1 1/2" - 2 1/2" Panels, Black, PK2 PK (MCH10)
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue (43808-225)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- FLASH FURNITURE Black Stack Chair Dolly (FD-STK-DOLLY-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (RUT-238A-BY-GG)
- FLASH FURNITURE Silver Metal Stack Chair (CH-31230-SIL-WD-GG)
- FLASH FURNITURE Stack Chair, Frame, Black, 800 lb. Capacity (RUT-188-BK-GG)
- ACE Regency Ace Vinyl Guest Stacking Chair with Arms (4 pack)- Black (2125LBK4PK)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- Boss Stacking Chairs